Motion
ML250K-2C15-C11U

INGERSOLL-RAND
ML250K-2C15-C11U

Pneumatic Hoists - 550 lbs Capacity, 10 ft Lift Height, Hook Mount, 90 psi, MLK Series
MI ITEM #14992829
MFR #ML250K-2C15-C11U
List Price$11,612.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
ML250K-2C15-C11U

Pneumatic Hoists - 550 lbs Capacity, 10 ft Lift Height, Hook Mount, 90 psi, MLK Series
MI ITEM #14992829
MFR #ML250K-2C15-C11U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,612.48/each for your price

Overview

Mfr description
ML250K-2C15-C11 AIR HOIST 550LB CAP 10FT

Specifications

  • Weight Capacity
    550 lbs
  • Lift Height
    10 ft
  • Mounting Type
    Hook
  • Operating Pressure
    90 psi
  • Series
    MLK
  • Body Finish Coating
    Powder Coated
  • Housing Material
    Aluminum
  • Weight
    70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text