Motion
EP51
Air Engraving Pen, 13000 BPM
Mi Item #14992956
MFR #EP51
Price$327.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Engraving Pen, 13000 BPM
Mi Item #14992956
MFR #EP51

Mfr description
EP51 AIR ENGRAVING PEN 13000 BPM
  • Productivity: A knurled, variable zoom throttle acts as a regulator for greater control across a wide range of materials.
  • Comfort: Steel housing dampens vibration and a flexible hose allows for easy movement.
  • Durability: Housing made of steel for even the harshest environments while engraving the hardest materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $818.10)
USD$327.24/each

Specifications

Dimensions

  • Height
    0.62 in
  • Length
    5.7 in
  • Overall Length
    12.4 in

Details

  • Application
    Designed for industrial applications and ideal for marking welds, hardened tool steels, plastic, glass, and other materials.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)