Motion
5592405
Electrical Circuit Tester - Resistance Tester, LCD Display
Mi Item #14992991
MFR #5592405
Price$3,840.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Resistance Tester, LCD Display
Mi Item #14992991
MFR #5592405

Mfr description
5592405 FLUKE-1537 2500V ADVANCED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,840.95/each

Specifications

Dimensions

  • Weight
    1.3 kg

Details

  • Circuit Tester Type
    Resistance Tester
  • Display
    LCD
  • Indicator Type
    LCD Display
  • Max Voltage Measurement
    2500 V
  • Min Voltage Measurement
    250 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)