Motion
2200-C8M-21-S

CONTINENTAL
2200-C8M-21-S

Banded Belts - J, 14 mm Pitch, 3850 mm Pitch Length, Polybutadiene Material
MI ITEM #14993653
MFR #2200-C8M-21-S
List Price$290.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2200-C8M-21-S

Banded Belts - J, 14 mm Pitch, 3850 mm Pitch Length, Polybutadiene Material
MI ITEM #14993653
MFR #2200-C8M-21-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.55/each for your price

Overview

Mfr description
2200-C8M-21-S SYNCHROCHAIN SUPREME
  • The Poly-V® belt is a single, endless belt with longitudinal V-shaped ribs that mate consistently with the V-grooves in the sheaves.
  • It combines the convenience of a thin, one-piece flat belt with the strong gripping traction of multiple V-belts to make the Poly-V belt far better than either for many applications.
  • To distribute the drive load evenly across the full width of the sheave, the Poly-V belt is built as a single unit with a completely supported, uninterrupted tension member.
  • The thin cross-section profile allows use of smaller pulleys than standard V-belts and Poly-V belts handle speed ratios of 40:1.
  • With all this capacity, the Poly-V belt tracks properly without special guides, flanges, crowns or deep grooves.
  • Resists seating in the grooves, so speed ratios remain more consistent and output speed remains more uniform.
  • Increased belt and sheave lifeReduced drive costConsistent performance_

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Polyurethane
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Pitch Length
    2200 mm
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Static Conductive
    NO
  • Reinforcement Material
    Polyester
  • Description
    610J11 CONTI V MULTIRIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text