Motion
2200-C8M-62-S

CONTINENTAL
2200-C8M-62-S

Banded Belts - L, 8 mm Pitch, 2200 mm Pitch Length, Polybutadiene Material
Mi Item #14993655
MFR #2200-C8M-62-S
Price$831.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2200-C8M-62-S

Banded Belts - L, 8 mm Pitch, 2200 mm Pitch Length, Polybutadiene Material
Mi Item #14993655
MFR #2200-C8M-62-S

Mfr description
2200-C8M-62-S SYNCHROCHAIN SUPREME
  • The Poly-V® belt is a single, endless belt with longitudinal V-shaped ribs that mate consistently with the V-grooves in the sheaves.
  • It combines the convenience of a thin, one-piece flat belt with the strong gripping traction of multiple V-belts to make the Poly-V belt far better than either for many applications.
  • To distribute the drive load evenly across the full width of the sheave, the Poly-V belt is built as a single unit with a completely supported, uninterrupted tension member.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.89/each

Specifications

Dimensions

  • Overall Width  
    62 mm
  • Pitch
    8 mm
  • Pitch Length
    2200 mm

Details

  • Belt Type
    8M
  • Description
    880L9 CONTI V MULTIRIB
  • Manufacturer Catalog
  • Material
    Polyurethane
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Static Conductive
    NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)