Motion
994-C14M-60-S

CONTINENTAL
994-C14M-60-S

Specialty Belts - 26V, 14 mm Pitch, 2100 mm Pitch Length, Chloroprene Material
MI ITEM #14993699
MFR #994-C14M-60-S
List Price$1,034.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
994-C14M-60-S

Specialty Belts - 26V, 14 mm Pitch, 2100 mm Pitch Length, Chloroprene Material
MI ITEM #14993699
MFR #994-C14M-60-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,034.95/each for your price

Overview

Mfr description
994-C14M-60-S SYNCHROCHAIN SUPREME
  • Conti VX® Varispeed Supreme belts offer exceptional transverse rigidity and flexibility, preventing buckling at tight diameters where stresses peak.
  • Firm grip ensures precise, responsive power transmission across the full operating range, resulting in reliable performance and extended belt life.
  • Their uniform cross-section reduces drive wear, while superior lengthwise flexibility supports small pulleys.
  • With true dimensional stability and higher horsepower capacity, these belts provide long-lasting durability and minimize maintenance downtime for enhanced productivity and cost-efficiency.

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Color
    Black
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Pitch Length
    994 mm
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Static Conductive
    NO
  • Reinforcement Material
    Polyester
  • Description
    1926V275-S Conti VX Varispeed Supreme

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text