Motion
1302-C14M-90-S

CONTINENTAL
1302-C14M-90-S

Specialty Belts - 22V, 14 mm Pitch, 1302 mm Pitch Length, Chloroprene Material
Mi Item #14993722
MFR #1302-C14M-90-S
Price$1,600.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1302-C14M-90-S

Specialty Belts - 22V, 14 mm Pitch, 1302 mm Pitch Length, Chloroprene Material
Mi Item #14993722
MFR #1302-C14M-90-S

Mfr description
1302-C14M-90-S SYNCHROCHAIN SUPREME
  • Conti VX® Varispeed Supreme belts offer exceptional transverse rigidity and flexibility, preventing buckling at tight diameters where stresses peak.
  • Firm grip ensures precise, responsive power transmission across the full operating range, resulting in reliable performance and extended belt life.
  • Their uniform cross-section reduces drive wear, while superior lengthwise flexibility supports small pulleys.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,600.50/each

Specifications

Dimensions

  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Pitch Length
    1302 mm

Details

  • Belt Type
    14M
  • Color
    Black
  • Description
    1622V270-S Conti VX Varispeed Supreme
  • Manufacturer Catalog
  • Material
    Polyurethane
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Static Conductive
    NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)