Motion
1400-C14M-37-S

CONTINENTAL
1400-C14M-37-S

Synchronous Belts - G, 0.5510 in Pitch, 77.1700 in Pitch Length, 140 Teeth, HNBR Material
MI ITEM #14993730
MFR #1400-C14M-37-S
Price$725.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1400-C14M-37-S

Synchronous Belts - G, 0.5510 in Pitch, 77.1700 in Pitch Length, 140 Teeth, HNBR Material
MI ITEM #14993730
MFR #1400-C14M-37-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$725.25/each

Specifications

Dimensions

  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    1400 mm

Details

  • Belt Type
    14M
  • Color
    Black
  • Description
    14GTR-1960-37 FALCON
  • Manufacturer Catalog
  • Material
    Polyurethane
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Number Of Teeth  
    140
  • Reinforcement Material
    Aramid
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Static Conductive
    YES

Overview

Mfr description
1400-C14M-37-S SYNCHROCHAIN SUPREME
  • Falcon outperforms standard belts with advanced materials, operating up to 210°F and peaks of 300°F.
  • It reduces maintenance, requires no lubrication, minimizes retensioning, cuts noise by 6 dB vs.
  • urethane construction, resists flex-fatigue, and is static conductive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text