Motion
3500-C14M-20-S

CONTINENTAL
3500-C14M-20-S

Synchronous Belts - G, 0.5510 in Pitch, 261.2600 in Pitch Length, 474 Teeth, HNBR Material
MI ITEM #14993832
MFR #3500-C14M-20-S
Your Price$664.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3500-C14M-20-S

Synchronous Belts - G, 0.5510 in Pitch, 261.2600 in Pitch Length, 474 Teeth, HNBR Material
MI ITEM #14993832
MFR #3500-C14M-20-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$664.49/each(List $764.17)

Overview

Mfr description
3500-C14M-20-S SYNCHROCHAIN SUPREME
  • Falcon outperforms standard belts with advanced materials, operating up to 210°F and peaks of 300°F.
  • It reduces maintenance, requires no lubrication, minimizes retensioning, cuts noise by 6 dB vs.
  • urethane construction, resists flex-fatigue, and is static conductive.

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Carbon Tension Member Special Treated Teeth Fabric
  • Pitch Length
    3500 mm
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -67 °F
  • Static Conductive
    YES
  • Reinforcement Material
    Aramid
  • Description
    14GTR-6636-20 FALCON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text