1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
8GTR-5152-21
21162011 5152-G8M-21-S SYNCHROFORCE SUPR
Mi Item #
14993871
MFR #
8GTR-5152-21
Price
$520.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 8GTR-5152-21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
8GTR-5152-21
21162011 5152-G8M-21-S SYNCHROFORCE SUPR
Mi Item #
14993871
MFR #
8GTR-5152-21
Mfr description
5152-G8M-21-S SYNCHROFORCE SUPREME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$520
.93
/each
Add to Cart
Specifications
Dimensions
Overall
Width
21 mm
Pitch
8 mm
Pitch Length
5152 mm
Details
Belt Type
8GTR
Material
HNBR
Reinforcing Cord Material
Aramid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items