Motion
8GTR-5152-36

CONTINENTAL
8GTR-5152-36

21162012 5152-G8M-36-S SYNCHROFORCE SUPR
Mi Item #14993872
MFR #8GTR-5152-36
Price$844.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-5152-36

21162012 5152-G8M-36-S SYNCHROFORCE SUPR
Mi Item #14993872
MFR #8GTR-5152-36

Mfr description
5152-G8M-36-S SYNCHROFORCE SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$844.81/each

Specifications

Dimensions

  • Overall Width  
    36 mm
  • Pitch
    8 mm

Details

  • Belt Type
    8GTR
  • Material
    HNBR
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)