Motion
AT10105032GEN3

CONTINENTAL
AT10105032GEN3

Specialty Belts - 30V, Chloroprene Material
Mi Item #14994000
MFR #AT10105032GEN3
Price$204.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
AT10105032GEN3

Specialty Belts - 30V, Chloroprene Material
Mi Item #14994000
MFR #AT10105032GEN3

Mfr description
32 AT10/1050 SYNCHROFLEX GEN3
  • Conti VX® Varispeed Supreme belts offer exceptional transverse rigidity and flexibility, preventing buckling at tight diameters where stresses peak.
  • Firm grip ensures precise, responsive power transmission across the full operating range, resulting in reliable performance and extended belt life.
  • Their uniform cross-section reduces drive wear, while superior lengthwise flexibility supports small pulleys.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.25/each

Specifications

Details

  • Belt Type
    30V
  • Color
    Black
  • Description
    1930V450-S Conti VX Varispeed Supreme
  • Material
    Chloroprene
  • Reinforcement Material
    Polyester
  • Static Conductive
    NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)