Overview
Mfr description
32 AT10/1480 SYNCHROFLEX GEN3
- Conti VX® Varispeed Supreme belts offer exceptional transverse rigidity and flexibility, preventing buckling at tight diameters where stresses peak.
- Firm grip ensures precise, responsive power transmission across the full operating range, resulting in reliable performance and extended belt life.
- Their uniform cross-section reduces drive wear, while superior lengthwise flexibility supports small pulleys.
- With true dimensional stability and higher horsepower capacity, these belts provide long-lasting durability and minimize maintenance downtime for enhanced productivity and cost-efficiency.
Specifications
- Belt Type22V
- MaterialChloroprene
- ColorBlack
- Static ConductiveNO
- Reinforcement MaterialPolyester
- Description1922V484-S Conti VX Varispeed Supreme
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data