Motion
MFM ON 75OI10B4.0/B7

HYDAC CORP
MFM ON 75OI10B4.0/B7

MFM Series, 75 Size, 10 micron, 20 gpm Max Flow
Mi Item #14994230
MFR #MFM ON 75OI10B4.0/B7
Price$489.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFM ON 75OI10B4.0/B7

MFM Series, 75 Size, 10 micron, 20 gpm Max Flow
Mi Item #14994230
MFR #MFM ON 75OI10B4.0/B7

Mfr description
02079968 MFM ON 75OI10B4.0/B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.63/each

Specifications

Dimensions

  • Size
    75

Details

  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return In-Line
  • Maximum Flow Rate
    20 gpm
  • Series
    MFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)