Motion
DB06C-01-C-N-500F300

HYDAC CORP
DB06C-01-C-N-500F300

02610851 DB06C-01-C-N-500F300
MI ITEM #14994231
MFR #DB06C-01-C-N-500F300
Price$86.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DB06C-01-C-N-500F300

02610851 DB06C-01-C-N-500F300
MI ITEM #14994231
MFR #DB06C-01-C-N-500F300

Mfr description
02610851 DB06C-01-C-N-500F300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.86/each

Specifications

Details

  • Body Material
    Steel
  • Fluid Cleanliness
    21/19/16 micron
  • Fluid Comp
    Mineral-Based Fluids, Synthetic Fluids
  • Leakage
    5 drops/min
  • Material
    Steel
  • Maximum Flow Rate
    19 L/min
  • Maximum Working Pressure
    350 bar
  • Seal Material
    Buna-N
  • Type
    Cartridge
  • Valve Mount Type
    Screw-In Cartridge
  • Working Temperature Max
    -20 to 248 °F, -29 to 120 °C
  • Working Temperature Min
    -20 °F, -29 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)