Motion
1051-M (8)

HEXARMOR
1051-M (8)

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 3, Seamless Knit
Mi Item #14994860
MFR #1051-M (8)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1051-M (8)

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 3, Seamless Knit
Mi Item #14994860
MFR #1051-M (8)

Mfr description
1051-M (8) HELIX 18G HPPE/NYLON SHELL ,
  • Seamless Knit;Food Safe;Washable;Vend-packed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Mens Numeric Size
    8

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Food Processing
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Material
    Elastic Knit
  • Cuff Type
    Knit Wrist
  • Description
    Helix 1051 Cut-Resistant Uncoated Glove
  • Description Keyword
    Seamless Knit
  • Features
    Food Safe, Seamless Knit, Vend-packed, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HPPE Nylon Blend
  • Manufacturer Catalog Number
    1051-M (8)
  • Material
    HPPE
  • Material Type
    HPPE Nylon Blend
  • Other Standards Met
    FDA Compliant
  • Product Line
    Helix
  • Product Types
    Liner
  • Protection Type
    Cut Resistant
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105
  • Type
    Uncoated
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)