Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Mens Numeric Size7
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 2
- ApplicationsFood Processing
- Coated AreaUncoated
- CoatingUncoated
- Coating CoverageUncoated
- Coating MaterialUncoated
- Coating Outer Shell CoverageUncoated
- Coating Outer Shell MaterialUncoated
- Coating StyleUncoated
- ColorWhite
- Construction Description18-Gauge Seamless knit
- Cuff MaterialElastic Knit
- Cuff TypeKnit Wrist
- DescriptionHelix 1051 - Cut-Resistant Uncoated Glove
- Description KeywordSeamless Knit
- FeaturesFood Safe, Seamless Knit, Vend-packed, Washable
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA3
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell Materialnylon blend
- Manufacturer Catalog Number1051-S (7)
- MaterialHPPE
- Material TypeHPPE, nylon blend
- Other Standards MetUS FDA 21 CFR 177.1630
- Product LineHelix
- Product TypesLiner
- Protection TypeCut Resistant
- SeriesHelix
- Standards MetUS FDA 21 CFR 177.1630
- TypeUncoated
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)