Overview
Mfr description
4064IMPW-S (7) NORTHERN SLOPE WINTER GLO
Specifications
- Glove SizeS or Size 7
- Ansi Isea Cut Resistance LevelA7
- Ansi Isea Abrasion Resistance Level4
- Ansi Isea Puncture Resistance Level5
- MaterialFiberglass, Polyester, Steel, HPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data