Motion
4064IMPW-XS (6)

HEXARMOR
4064IMPW-XS (6)

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 7, Winter Impact Gloves
Mi Item #14994877
MFR #4064IMPW-XS (6)
Price$61.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4064IMPW-XS (6)

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 7, Winter Impact Gloves
Mi Item #14994877
MFR #4064IMPW-XS (6)

Mfr description
4064IMPW-XS (6) NORTHERN SLOPE WINTER GL
  • Impact Resistant;Waterproof;Cold Weather Resistant;Oil Resistant;Vend-packed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.38/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Mens Numeric Size
    6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Cancer Chemical
    Yes
  • Coating
    OilGuard
  • Color
    Pearl
  • Construction Description
    Extended cuff with Knit wristlet | Back-of-hand impact guards | HPPE | steel blend liner
  • Cuff Material
    Knit
  • Cuff Type
    Extended Cuff With Knit Wristlet
  • Description
    Chrome SLT Winter 4064IMPW extreme cold weather work glove featuring a C200 Thinsulate interior liner, H2X waterproof liner, and goatskin leather palm with impact protection.
  • Description Keyword
    Winter Impact Gloves
  • Features
    Cold Weather Resistant, Impact Resistant, Oil Resistant, Vend-packed, Waterproof
  • Finger Coverage
    Full Finger
  • Grip Type
    Leather
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Leather Type
    Goatskin
  • Liner/Shell Material
    steel blend
  • Lining Material
    C200 Thinsulate
  • Manufacturer Catalog Number
    4064IMPW-XS (6)
  • Material
    Goatskin Leather
  • Material Type
    Goatskin Leather
  • Other Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
  • Product Line
    Chrome SLT
  • Product Types
    Winter Impact Gloves
  • Protection Type
    Abrasion, Cold, Cut, Fluid, Impact, Puncture
  • Quantity
    2
  • Series
    Chrome SLT
  • Standards Met
    ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
  • Type
    Winter Impact Gloves
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)