Overview
Mfr description
CMXA0200842 8 GAL AIR COMPRESSOR
- Removable handle
- Steel carrying handle
- Rugged rubber wheels
- Large regulator knob for easy control
Specifications
- Tank ConfigurationHorizontal
- Oilless CompressorOil Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data