Overview
Mfr description
CMAF13T3 T15/T20/T25 DRILL BIT
- MPROVED PERFORMANCE: Optimized torsion zone delivers improved performance
- SHOCK-RESISTANT: Constructed with S2 shock-resistant tool steel for maximum durability
- PRECISE FIT: CNC-machined bit tip ensures precise fit in screw heads reducing opportunity for cam-out
Specifications
- Bit Tip StyleTorx
- Bit Tip Size15 Torx, 20 Torx, 25 Torx
- Shank Diameter1/4 in
- Additional DetailsIMPACT RATED 2-in. TORX™ Screwdriving Bit Holder Set (3 pk.) are engineered to last longer than standard bits. The optimized torsion zone is designed for Impact Driver use, while each bit tip ensures a precise fit in each screw recess, helping to reduce wear, stripping and cam-out.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data