Overview
Mfr description
CMAF53 3IN STAINLESS HOLDER
- IMPACT RATED: Engineered to withstand the high torque output of an Impact Driver
- INDUSTRIAL STRENGTH: Industrial strength magnet maximizes fastener retention
Specifications
- Shank Diameter1/4 in
- Additional DetailsIMPACT RATED 3-in. Magnetic Screwdriving Bit Holder is engineered to withstand the high output of an Impact Driver, and provide accessibility in fastening applications. The holders feature an industrial strength magnet that maximizes fastener retention, reducing the amount of dropped fasteners. The hog ring feature ensures complete bit retention during application usage.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data