Overview
Mfr description
CMAF433PK 3P NUT DRIVER SET
- IMPACT RATED: Engineered to withstand the high torque output of an Impact Driver
- INDUSTRIAL STRENGTH: Industrial strength magnet maximizes fastener retention
- MINIMIZING METAL SHAVINGS: Recessed corners drive on flats minimizing metal shavings build up
Specifications
- Additional DetailsIMPACT RATED 3-piece Nut Driver Bit Set is engineered to withstand the high torque output of an Impact Driver. Featuring an industrial strength magnet helps to maximize fastener retention, allowing users to complete fastening applications with precision placement. Our recessed corners drive fasteners on the flats, helping to minimize the buildup of metal shavings and reduce rounding of the hex head.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data