Overview
Mfr description
CMAF6502 SOCKET ADAPTER
- IMPACT RATED: Engineered to withstand the high torque output of an Impact Driver
- INCREASED VERSATILITY: 1/2-in hex adapter is designed to accept 1/2-in sockets to increase the versatility of your Impact Driver
- OPTIMAL RETENTION: Provides users with the optimal amount of socket retention with a doable ball detent design
Specifications
- Accessory TypeSocket Adapter
- Length/Diameter2 in
- Additional DetailsIMPACT RATED 1/2 x 2-in. Socket Adapter is engineered to withstand the high torque output of an Impact Driver. To increase versatility, the hex adapter is designed to accept 1/2-in. sockets. IMPACT RATED Socket Adapter provides the user with the optimal amount of socket retention with a durable ball detent design.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data