Overview
Mfr description
CMAM3211 21P TITAN/DRL/DRVE ST
- COMPATIBILITY: 1/4-in Hex Shank Bits are compatible with Impact Drivers, CRAFTSMAN®3-in Locking Magnetic Bit Holder and 1/2-in Drill/Drivers
- CORROSION RESISTANT: Titanium Nitride Coated drill bits promotes longer life
- PRECISE HOLE PLACEMENT: Split Point provides precise hole placement and clean, burr-free holes
- SHOCK-RESISTANT: Screwdriving Bits constructed with shock-resistant tool steel for maximum durability
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data