Overview
Mfr description
CMAT133 3P SCREW EXTRACTR SET
- QUICK-CHANGE CHUCK: DoubleLok Technology™ ensures both ends of bit lock securely in impact drivers and quick-change chucks
- MINIMAL WALKING: Tip of drill end is designed to start fast with minimal walking
- MAXIMUM DURABILITY: Manufactured with M2 high speed steel and extra-hardened for maximum durability and long life with impact drivers
- INCREASED TORQUE: Tip of extractor end is serrated for increased torque to remove even the toughest bolts and screws
Specifications
- Tool TypeScrew Extractor
- Shank Size1-1/4 in, 2-1/4 in, 3-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data