Motion
CMCB202

CRAFTSMAN
CMCB202

CMCB202
Mi Item #14996158
MFR #CMCB202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCB202

CMCB202
Mi Item #14996158
MFR #CMCB202

Mfr description
CMCB202 20V 2.0AH LIT/ION BAT
  • EXTENDED RUNTIME: For heavy duty jobsite applications
  • IMPROVED POWER: Premium grade high energy cells
  • LONGER LIFE: Resulting in an extended battery life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    This V20* 2.0Ah Lithium Ion Battery pack provides up to 1.5x the runtime of a standard 20V MAX* lithium battery. It is compatible with all the CRAFTSMAN® V20* cordless power tool and outdoor tool lineup. The professional grade high performance cells provide improved power and a longer cycle life. Each pack is equipped with a 3-LED state of charge for immediate battery charge feedback. No memory and virtually no self-discharge means this CRAFTSMAN® 20V MAX* battery is ready when you are.
  • Battery Chemistry
    Lithium Ion
  • Battery Series
    V20 MAX
  • Color
    Red/Black
  • Nominal Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)