Overview
Mfr description
CMCB204CK 20VKIT4AH&CHARGER
- UP TO 3X MORE CAPACITY: Vs. the standard V20* battery*
- OPTIMIZED POWER: Battery features premium-grade high-performance cells
- KNOW WHEN YOU'RE FULLY CHARGED: Battery includes 3-LED state-of-charge indicator
- INCREASE YOUR PRODUCTIVITY: No battery memory means virtually no self-discharge
- OVERLOAD PROTECTION: Charger protects battery cells for long life
- QUICK RE-CHARGE: Charges compact V20* batteries in 60 minutes or less
- BATTERY CHARGE FEEDBACK: Charger includes LED charging indicator
- VERSATILE COMPATIBILITY: Charger is compatible with all CRAFTSMAN® V20* power tool and outdoor tool batteries
- Includes: Cmcb204 V20* 4.0 Ah Lithium Ion Battery and Cmcb104 V20* Lithium Ion Battery Charger
Specifications
- Nominal Voltage20 V
- Battery SeriesV20 MAX
- Battery ChemistryLithium Ion
- Additional DetailsKeep your tools charged and ready to go in a moments notice with the V20* 4.0Ah Battery and Charger Kit. Conveniently track charge status with LED indicators on both the battery and charger. Premium-grade high-performance cells provide optimal power and long cycle life. The V20* 4.0Ah Battery and Charger Kit is compatible with the CRAFTSMAN® V20* cordless power tool and outdoor tool lineup.
- ColorRed/Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data