Motion
CMCB2022CK

CRAFTSMAN
CMCB2022CK

CMCB2022CK
MI ITEM #14996161
MFR #CMCB2022CK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCB2022CK

CMCB2022CK
MI ITEM #14996161
MFR #CMCB2022CK

Mfr description
CMCB2022CK V202.0ABATTS&CHARGER
  • EXTENDED RUNTIME: For heavy duty applications
  • IMPROVED POWER: Premium grade high performance cells for improved power
  • LONGER LIFE: Resulting in an extended battery life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    V20* Starter Kit is compatible with the CRAFTSMAN® V20* 20V MAX* cordless power tool and outdoor tool lineup. The premium grade high performance cells provide improved power and long cycle life. Batteries and Charger feature LED charging indicator for battery charge rate feedback. The included lithium battery charger recharges compact batteries in 60 minutes or less for improved productivity.
  • Battery Chemistry
    Lithium Ion
  • Battery Series
    V20 MAX
  • Color
    Red/Black
  • Nominal Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)