Motion
CMCD701C2

CRAFTSMAN
CMCD701C2

CMCD701C2
MI ITEM #14996165
MFR #CMCD701C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCD701C2

CMCD701C2
MI ITEM #14996165
MFR #CMCD701C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCD701C2 20V 1/2 DRILL KIT 2B
  • HIGH PERFORMANCE: Produces 320 unit watts out for completing a variety of applications
  • INCREASED SPEED: 2-Speed gearbox with speeds of 0-500/0-1,800
  • EASY BIT CHANGES: 1/2-in keyless chuck
  • IMPROVED VISIBILITY: LED light helps in dark work areas
  • Includes: Cmcd701 Drill/Driver Drill/Driver, (2) V20 20V Max* 1.3Ah Lithium Ion Batterys, & V20 20V Max* Lithium Ion Charger.

Specifications

  • Power Source
    Cordless
  • Chuck Size
    1/2 in
  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Battery Type
    Lithium Ion
  • Color
    Red/Black
  • Additional Details
    V20* 1/2-inch cordless drill with 2 batteries and charger is ready for your drilling and fastening needs featuring a high performance motor which provides you the power needed to help complete a variety of applications. Need to work in a dark area, we have you covered. The cordless power drill/driver offers an LED light to help improve visibility in dark work areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought