Specifications
Dimensions
- Chuck Size1/2 in
Details
- Additional DetailsV20* Cordless Brushless 1/2-in. Drill/Driver (1 Battery) is ready for your drilling and fastening needs featuring a brushless motor providing you with up to 25% more runtime and improved durability. Need to work in a dark area, we have you covered. The Drill/Driver offers an LED light to help improve visibility in dark work area.
- Battery TypeLithium Ion
- Chuck StyleKeyless
- ColorRed/Black
- Handle StylePistol Grip
- Power SourceCordless
Overview
Mfr description
CMCD710C1 20V BR/CRDL DRLL/DRVR
- BRUSHLESS MOTOR: Provide up to 25% more runtime* and produces 350 unit watts out for improved durability
- INCREASED SPEED: 2-Speed gearbox with speeds of 0-600/0-1,900
- EASY BIT CHANGES: 1/2-in keyless chuck
- IMPROVED VISIBILITY: LED light helps in dark work areas
- Includes: Cmcd710 Drill/Driver Drill Driver, (1) V20 20V Max* 1.5Ah Lithium Ion Battery, V20 20V Max* Lithium Ion Charger, & Storage Bag.