Motion
CMCD710C2

CRAFTSMAN
CMCD710C2

CMCD710C2
MI ITEM #14996167
MFR #CMCD710C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCD710C2

CMCD710C2
MI ITEM #14996167
MFR #CMCD710C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCD710C2 20V BLDRL/DRIVE KIT
  • BRUSHLESS MOTOR: Provide up to 25% more runtime* and produces 350 unit watts out for improved durability
  • INCREASED SPEED: 2-Speed gearbox with speeds of 0-600/0-1,900
  • EASY BIT CHANGES: 1/2-in keyless chuck
  • IMPROVED VISIBILITY: LED light helps in dark work areas
  • Includes: Cmcd710 Drill/Driver Drill Driver, (2) V20 20V Max* 1.5Ah Lithium Ion Battery, V20 20V Max* Lithium Ion Charger, & Storage Bag.

Specifications

  • Power Source
    Cordless
  • Chuck Size
    1/2 in
  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Battery Type
    Lithium Ion
  • Color
    Red/Black
  • Additional Details
    V20* Cordless Brushless 1/2-in. Drill/Driver (1 Battery) is ready for your drilling and fastening needs featuring a brushless motor providing you with up to 25% more runtime and improved durability. Need to work in a dark area, we have you covered. The Drill/Driver offers an LED light to help improve visibility in dark work area.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought