Motion
CMCD720D2

CRAFTSMAN
CMCD720D2

CMCD720D2
MI ITEM #14996168
MFR #CMCD720D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCD720D2

CMCD720D2
MI ITEM #14996168
MFR #CMCD720D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCD720D2 201/2DRILLDRIVERKIT
  • Proudly Made in the USA with Global Materials in Fort Mill, South Carolina
  • IMPROVED DURABILITY: Brushless motors provide up to 60% more runtime* and produces 400 unit watts
  • INCREASED SPEED: 2-Speed gearbox with speeds of 0-600/0-2100
  • EASY BIT CHANGES: 1/2-in keyless chuck
  • IMPROVED VISIBILITY: LED light helps in dark work areas
  • Includes: Cmcd720 Drill/Driver, (2) Cmcb202 V20 20V Max* 2.0Ah Lithium Ion Battery, 20V Max* Lithium Ion Charger, Belt Clip, & Storage Bag.

Specifications

  • Power Source
    Cordless
  • Chuck Size
    1/2 in
  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Battery Type
    Lithium Ion
  • Color
    Red/Black
  • Additional Details
    V20* Cordless Brushless 1/2-in. Drill/Driver (2 Batteries) is ready for your drilling and fastening needs featuring a brushless motor providing you with up to 60% more run time. Need to work in a dark area, no worries. The Drill/Driver has you covered with an LED light to help improve visibility in dark work area.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought