Motion
CMCE100B

CRAFTSMAN
CMCE100B

CMCE100B
Mi Item #14996170
MFR #CMCE100B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCE100B

CMCE100B
Mi Item #14996170
MFR #CMCE100B

Mfr description
CMCE100B 20V 10INPOLISHER-BARE
  • CONTOURED OVERMOLD GRIP for comfort during use
  • 10" ORBITAL PAD for large surface coverage
  • VARIABLE SPEED DIAL for control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Pad Diameter
    10 in

Details

  • Additional Details
    This CRAFTSMAN® V20* Cordless 10-in. polisher delivers 2800 OPMs, ensuring a swirl free finish. The high-powered motor coupled with a variable speed dial allows maximum performance and convenience to the user. This wheel style handle, with overmolded grips, provides the comfort and versatility for extended use. 20V MAX* battery, maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
  • Battery Type
    Lithium Ion
  • Color
    Red/Black
  • Handle Style
    Contoured Overmold Grip
  • Power Source
    Cordless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)