Overview
Mfr description
CMCF800C1 20V1/4 IMP DR-1 BATKT
- HIGH PERFORMANCE: Delivers 1,460 in-lbs. of torque and max 2,800 RPMs/3,100 IPMs for quick fastening applications
- QUICK AND EASY: Quickly release chuck for easy one-handed bit changes
- IMPROVED VISIBILITY: LED light helps in dark work areas
Specifications
- Additional DetailsV20* Cordless 1/4-inch Impact Driver (1 Battery) features a high performance motor providing the user with added torque and speed for driving large fasteners. The impact driver is built with the user in mind allowing for easy one-handed bit changes and improving visibility in dark work areas.
- ColorRed/Black
- Battery TypeLithium Ion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data