Motion
CMCF800C2

CRAFTSMAN
CMCF800C2

CMCF800C2
MI ITEM #14996172
MFR #CMCF800C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCF800C2

CMCF800C2
MI ITEM #14996172
MFR #CMCF800C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCF800C2 20V BR/CRDL IMP/DRV K
  • 1/4 inch Cordless impact driver delivers 1, 460 inlbs of torque for driving larger fasteners
  • Quick release chuck for easy one-handed bit changes
  • Max 2, 800 RPM and 3, 100 ipms for quick fastening applications
  • Led light improves visibility in dark work areas
  • 20V MAX* Lithium charger provides a 60 minute or less charge time on included battery

Specifications

  • Handle Style
    Pistol Grip
  • Variable Speed
    Variable
  • Impact Rate
    3100 ipm
  • Battery Type
    Lithium Ion
  • Overall Length
    11.9 in
  • Color
    Red/Black
  • Additional Details
    V20* Cordless 1/4-inch Impact Driver (1 Battery) features a high performance motor providing the user with added torque and speed for driving large fasteners. The impact driver is built with the user in mind allowing for easy one-handed bit changes and improving visibility in dark work areas.
  • Power Source
    Cordless
  • Chuck Size
    1/4 in
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Chuck Style
    Keyless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought