Motion
CMCF810C1

CRAFTSMAN
CMCF810C1

CMCF810C1
MI ITEM #14996173
MFR #CMCF810C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCF810C1

CMCF810C1
MI ITEM #14996173
MFR #CMCF810C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCF810C1 20V1/4 BLIMPACTDRKIT
  • Brushless motors provide up to 30% more runtime and improved durability
  • 1/4 inch Cordless impact driver delivers 1, 500 inlbs of torque for driving larger fasteners
  • Quick release chuck for easy1-handed bit changes
  • Max 2, 800 RPM and 3, 500 ipms for quick fastening applications
  • V20 20V MAX* Lithium charger provides a 60 minute or less charge time on included battery

Specifications

  • Handle Style
    Pistol Grip
  • Variable Speed
    Variable
  • Impact Rate
    3500 ipm
  • Battery Type
    Lithium Ion
  • Overall Length
    12.7 in
  • Color
    Red/Black
  • Additional Details
    V20* Cordless Brushless 1/4-in. Impact Driver (1 Battery) highlights a brushless motor giving the user up to 30% more run time increasing the torque and speed allowing for added ease while driving large fasteners. The Impact Driver is built with the user in mind allowing easy bit changes and providing maximum control during application.
  • Power Source
    Cordless
  • Chuck Size
    1/4 in
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Chuck Style
    Keyless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought