Motion
CMCF820D2

CRAFTSMAN
CMCF820D2

CMCF820D2
MI ITEM #14996174
MFR #CMCF820D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCF820D2

CMCF820D2
MI ITEM #14996174
MFR #CMCF820D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCF820D2 20BRLES1/4IMPDRIVERKT
  • HIGH PERFORMANCE: Provide up to 2X more runtime
  • QUICK FASTENING: Max 2,900 RPM and max 3,800 IPM for quick fastening applications
  • INCREASED SPEED: Variable 3-speed settings for 0-1300, 0-2600, 0-2900 RPM
  • DRIVING TORQUE: Delivers 1,700 in-lbs. of max torque for driving larger fasteners
  • QUICK AND EASY: Quickly release chuck for easy one-handed bit changes

Specifications

  • Handle Style
    Pistol Grip
  • Variable Speed
    Variable
  • Impact Rate
    3800 ipm
  • Battery Type
    Lithium Ion
  • Overall Length
    12.8 in
  • Color
    Red/Black
  • Additional Details
    V20* Cordless Brushless 1/4 inch Impact Driver features a brushless motor for long tool life and runtime. With 1700 in-lbs. of maximum torque, this product drives large fasteners with ease. Built with the user in mind, the quick release chuck allows for easy one handed bit changes.
  • Power Source
    Cordless
  • Chuck Size
    1/4 in
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Chuck Style
    Keyless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought