Motion
CMCF900M1

CRAFTSMAN
CMCF900M1

Cordless Impact - Pistol Grip Handle , 1/2 in Drive Size, Variable, Lithium Ion Battery
MI ITEM #14996175
MFR #CMCF900M1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCF900M1

Cordless Impact - Pistol Grip Handle , 1/2 in Drive Size, Variable, Lithium Ion Battery
MI ITEM #14996175
MFR #CMCF900M1

Mfr description
CMCF900M1 20V 1/2 IMP/WRENCH
  • DELIVERS TORQUE: Max 350 ft.-lbs. torque and 2,500 IPM for removing large fasteners quickly
  • ADDED CONTROL: Max 1,700 RPM with variable speed trigger
  • EASY CHANGES: Hog ring anvil for easy socket changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drive Size
    1/2 in
  • Overall Height
    10.7900 in
  • Overall Length
    13.8 in
  • Torque
    350 ft-lbs

Details

  • Additional Details
    V20* Cordless 1/2 inch Impact Wrench (1 Battery) delivers the torque to get the job done easing the removal of large fasteners. Featuring a variable speed trigger which allows the user to have additional control over their applications.
  • Battery Type
    Lithium Ion
  • Case Included
    (1) CMCB104 V20 20V MAX* Li-ion Fast charger | (1) Soft Bag
  • Chuck Style
    Keyless
  • Color
    Red/Black
  • Handle Style
    Pistol Grip
  • Impact Rate
    2500 ipm
  • Maximum Speed
    1700 rpm
  • Maximum Torque
    350.0 ft-lbs
  • Number Of Batteries Required
    1
  • Power Source
    Cordless
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)