Motion
CMCF910B

CRAFTSMAN
CMCF910B

CMCF910B
MI ITEM #14996176
MFR #CMCF910B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCF910B

CMCF910B
MI ITEM #14996176
MFR #CMCF910B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCF910B 203/3BLIMPWRENBARE
  • DELIVERS TORQUE: 165 ft-lbs. max torque for fast removal of large fasteners
  • EASY SOCKET CHANGES: Hog Ring Anvil
  • ADDED CONTROL: Variable Speed Trigger
  • IMPROVED VISIBILITY: Built in LED worklight

Specifications

  • Handle Style
    Pistol Grip
  • Variable Speed
    Variable
  • Battery Type
    Lithium Ion
  • Overall Length
    8.5 in
  • Color
    Red/Black
  • Additional Details
    V20* Cordless 3/8 inch Cordless Impact Wrench (Tool Only) delivers the torque to get the job done by easing the removal of large fasteners. CRAFTSMAN® impact wrench featuring a variable speed trigger allows the user to have additional control over their applications.
  • Power Source
    Cordless
  • Chuck Size
    3/8 in
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Chuck Style
    Keyless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought