Motion
CMCF930B

CRAFTSMAN
CMCF930B

CMCF930B
MI ITEM #14996177
MFR #CMCF930B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCF930B

CMCF930B
MI ITEM #14996177
MFR #CMCF930B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCF930B V20 3/8 RATCHET
  • POWER: Delivers up to 35 ft-lb of torque
  • FASTENING: Speed of 300 RPM
  • VARIABLE SPEED TRIGGER: For control during use
  • LED WORK LIGHT: To help illuminate work space
  • COMPACT: For use in tight spaces

Specifications

  • Handle Style
    Ergonomic Handle
  • Variable Speed
    Variable
  • Battery Type
    Lithium Ion
  • Overall Length
    14.6 in
  • Color
    Red/Black
  • Additional Details
    The Craftsman V20* 3/8" Cordless Ratchet delivers power and speed in a comfortable and ergonomic package. This ratchet provides superior fastening speed with 300 RPM as well as power for up to 35 ft-lbs. of torque. The ratchet handle is designed so that it can also be used manually to further increase torque. Compact and lightweight, this unit can be used in a variety of applications from automotive to maintenance and repair.
  • Power Source
    Cordless
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought