Motion
CMCF930D1

CRAFTSMAN
CMCF930D1

CMCF930D1
MI ITEM #14996178
MFR #CMCF930D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCF930D1

CMCF930D1
MI ITEM #14996178
MFR #CMCF930D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCF930D1 20V 3/8 RATCHET KIT
  • VERSATILITY AND POWER: Take on a variety of tasks with up to 35 ft-lbs. of torque
  • QUICK FASTENING: Complete work in less time with speeds up to 300 RPM
  • PROFESSIONAL CONTROL AND COMFORT during use with variable speed trigger and ergonomic handle
  • ILLUMINATE DIM WORK AREAS with attached LED work light
  • EASE OF USE IN TIGHT SPACES with compact, lightweight build

Specifications

  • Handle Style
    Ergonomic Handle
  • Variable Speed
    Variable
  • Battery Type
    Lithium Ion
  • Overall Length
    14.2 in
  • Color
    Red/Black
  • Additional Details
    Get the driving power you need to quickly tackle automotive and utility maintenance jobs with this V20* 3/8 in. Cordless Drive Ratchet Kit. Finish more tasks in less time with the ratchets expert-level fastening speed and up to 35 ft-lbs. of rotating force. Built for comfort and control, the ratchets handle is specifically designed to further increase torque and work productivity. This tools compact and lightweight structure makes it the optimal choice for use in confined workspaces.
  • Power Source
    Cordless
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text