Overview
Mfr description
CMCG400B 20V BR/CRDL ANG/GRNDR
- HIGH PERFORMANCE: Powered by 8,500 RPM for aggressive applications
- DISSIPATES HEAT: Cast metal gear housing dissipates heat during extended use
- QUICK AND EASY: Tool-Free guard position for flexibility of application
- CONTROL AND VERSATILITY: 3-Position handle
- ADDED COMFORT: Contoured over-molded handle
- Cmcg400 Small Angle Grinder, Grinding Guard, Grinding Wheel, & Spanner Wrench. Battery and Charger Are Sold Separately.
Specifications
- Power SourceCordless
- Handle StyleRight Angle
- Additional DetailsV20* Small 4-1/2-inch Cordless Angle Grinder (Tool Only) features a powerful high performance providing you with the grinding power you'll need on the job. This hand grinder is built with the user in mind providing control and versatility while adding comfort during use.
- Battery TypeLithium Ion
- ColorRed/Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data