Overview
Mfr description
CMCG400M1 20V BR/CRDL ANG/GRNDR
- HIGH PERFORMANCE: Powered by 8,500 RPM for aggressive applications
- DISSIPATES HEAT: Cast metal gear housing dissipates heat during extended use
- QUICK AND EASY: Tool-Free guard position for flexibility of application
- CONTROL AND VERSATILITY: 3-Position handle
- ADDED COMFORT: Contoured over-molded handle
- Includes: Includes: Cmcg400 Small Angle Grinder, Cmcb204 V20 20V Max* 4.0Ah Lithium Ion Battery, Cmcb104 V20 20V Max* Lithium Ion Fast Charger, Grinding Guard, Grinding Wheel, & Spanner Wrench
Specifications
- Power SourceCordless
- Handle StyleRight Angle
- Additional DetailsV20* Cordless 4-1/2-in. Small Angle Grinder (1 Battery) features a powerful high performance motor providing you with the grinding power you'll need on the job. This unit is built with the user in mind providing control and versatility while adding comfort during use.
- Battery TypeLithium Ion
- ColorRed/Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data