Overview
Mfr description
CMCG450B 20V BL 4-1/2IN GRIND
- UP TO 65% more power*: Brushless motor delivers amazing power
- CONTROL AND COMFORT: Paddle switch is made with the user in mind.
- QUICK WHEEL CHANGE: Tool-free guard allows for simple wheel changes
- CONVENIENCE: 3-Position side handle offers ultimate ease
- Cmcg450B Cordless Small Angle Grinder, Grinding Guard, Grinding Wheel. Wrench, Side Handle. Battery and Charger Are Sold Separately.
Specifications
- Power SourceCordless
- Handle StyleRight Angle
- Additional DetailsGet the job done with up to 65% more power. The V20* Small 4-1/2-inch Cordless Angle Grinder features a brushless motor that gives you a longer motor life and delivers ultimate power. This hand grinder is built with the user in mind, providing control and versatility while adding comfort during use.
- Battery TypeLithium Ion
- ColorRed/Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data