Motion
CMCHT810C1

CRAFTSMAN
CMCHT810C1

CMCHT810C1
MI ITEM #14996182
MFR #CMCHT810C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCHT810C1

CMCHT810C1
MI ITEM #14996182
MFR #CMCHT810C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCHT810C1 20V HEDGE TRIMMER
  • RELIABLE AND RECHARGEABLE POWER: V20* MAX 1.5Ah lithium ion battery provides dependable performance
  • MOVE AROUND WORKSPACE WITH EASE: Full wrap-around handle for mobility and comfort while cutting
  • VERSATRACK™ COMPATIBLE: Use the integrated hook to hang this tool directly on the VERSATRACK™ Wall Organization System (sold separately)
  • DURABILITY FOR TOUGH TASKS: 20 in. dual action blades with up to 3/4 in. cut capacity

Specifications

  • Blade Length
    20 in
  • Battery Type
    Max* Lithium Ion
  • Color
    Red/Black
  • Battery Included
    Yes
  • Product Type
    Hedge Trimmers
  • Cordless or Corded
    Cordless
  • Number of Blades
    2
  • Tool Type
    Hedge Trimmer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text