Overview
Mfr description
CMCK200C2 20V BR/CRDL COMBO KIT
- CMCD700: POWERFUL MOTOR: Provides 280 UWO of power for demanding drilling and fastening tasks
- CMCD700: SPEED: 2 speed gearbox ranging from 0-350 RPM and 0-1,500 RPM for speed of application
- CMCF800: MAX TORQUE: Provides 1,460 in-lbs. of torque running at 2,800 RPM and 3,100 BPM for heavy duty fastening tasks
- CMCF800: EASY BIT CHANGE: Features a drop and load one handed bit change
- IMPROVED VISIBILITY: Both units feature an LED light for improved visibility
- COMPACT DESIGN: Compact designs and contoured over-molded handles make working in tight spaces easier and more comfortable
Specifications
- Power SourceCordless
- Battery TypeLithium-Ion
- Additional DetailsV20* Cordless 2 Tool Combo Kit (2 Batteries) provides a solution for all of your drilling and fastening needs. The 2-Tool Combo Kit comes with a soft storage back for transporting or storing the products, batteries, charger and accessories.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data