Specifications
Details
- Additional DetailsThe V20* Cordless 2-Tool Combo Kit provides a solution for all of your drilling and cutting needs. The Cordless Drill/Driver features a high-performance motor that provides the power needed to help complete a variety of applications. A built-in LED helps improve visibility in dark work areas. The 6-1/2-in. Cordless Circular Saw has a high-performance motor allowing you to complete everyday cross and rip cuts. The compact and lightweight design helps reduce user fatigue and the contoured over-molded handle is optimized for comfort. In addition to the Drill/Driver and Circular Saw, this kit includes 2 rechargeable batteries and a desktop charger to make sure you're always ready for the job.
- Battery TypeLithium-Ion
- Power SourceCordless
Overview
Mfr description
CMCK202C2 20V2TOOLCOMBOKIT
- CMCS500: ANGLE CUTS: Tool-free, 50-degree bevel
- CMCS500: FAST, CLEAN CUTS: 6-1/2 in blade
- CMCS500: AGGRESSIVE FAST CUTTING: High-performance motor delivers 4,000 RPM
- CMCD700: INCREASED SPEED: 2-speed gearbox with speeds of 0-350/0-1,500 RPM
- CMCD700: VARIETY OF APPLICATIONS: High-performance motor produces 280 UWO
- CMCD700: ACCEPTS A VARIETY OF BITS: 1/2 in chuck
- V20* SYSTEM COMPATIBLE: Part of the V20* cordless power tool and outdoor equipment system giving you the Power to Do It All: Build. Repair. Restore. Maintain