Motion
CMCK210C2

CRAFTSMAN
CMCK210C2

CMCK210C2
MI ITEM #14996185
MFR #CMCK210C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCK210C2

CMCK210C2
MI ITEM #14996185
MFR #CMCK210C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    This CRAFTSMAN® V20* 20V MAX* max 2tool Combo kit provides a solution for all of your drilling and fastening needs. The 2speed drill driver has a 1/2 in. Ratcheting chuck to fit a variety of drill bits for different applications. The 340 UWO gives the power needed to complete your heavy duty tasks. The 1/4 in. Impact driver has a maximum torque rating of 1, 500 in Lbs. for driving large fasteners. The one handed bit insert makes bit changes quick and easy. Both units are lightweight, compact, and have comfortable over molded grips for reduced user fatigue. The 2tool Combo kit comes with a soft storage back for transporting or storing the products, batteries, charger and accessories.
  • Battery Type
    Lithium-Ion
  • Power Source
    Cordless

Overview

Mfr description
CMCK210C2 20V BR/CRDL COMBO KIT
  • EXTENDED RUN TIME: Brushless motors provide up to 25% more runtime* for the drill driver and up to 30% more runtime for the impact driver
  • CMCD710: HEADY-DUTY: Produces 350 unit watts out for a variety of heavy duty jobsite applications
  • CMCD710: SPEED: 2-Speed gearbox with speeds of 0-600/0-1,900
  • CMCD710: IMPROVED RETENTION: Features a 1/2-in ratcheting chuck provides improved bit retention
  • CMCF810: MAXIMUM TORQUE: Delivers 1,500 in-lbs. of torque and produces 2,800 RPM and 3,500 IPM
  • CMCF810: QUICK RELEASE: Chuck allows for quick and easy one-handed bit changes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought