Overview
Mfr description
CMCK279C2 20V STRING & BLOWER
- RELIABLE POWER: (2) V20* 1.5 Ah Lithium Ion batteries deliver dependable performance
- CMCST915: QUICK AND EFFICIENT EDGING: Edge guide designed to cut work time and increase trim accuracy
- CMCST915: NO BUMPING NECESSARY: Automatic feed spool extends 0.065 in trimmer line without user assistance
- CMCBL710: CONVENIENT CLEANUP: Clear hard surfaces with up to 200 CFM/90 MPH of air flow
- CMCBL710: RID STUBBORN DEBRIS: With attached nozzle scraper
- VERSATRACK™ COMPATIBLE: Use the integrated hook to hang this tool directly on the VERSATRACK™ Wall Organization System (sold separately)
Specifications
- Power SourceCordless
- Battery TypeLithium-Ion
- Additional DetailsEverything you need for trimming and clean up, and then some. The V20* WEEDWACKER® String Trimmer & Blower Combo Kit comes equipped with two (2) 1.5 Ah batteries, along with powerful lightweight motors that offer the convenience and efficiency to make you look forward to yard day. The Automatic Feed System lets you keep your pace without needing to stop and bump the trimmer to extend the line. The Blower delivers up to 200 CFM and up to 90 MPH of air flow designed to rid the most stubborn yard waste and finish the job post-trim or take on more outdoor cleanup tasks. Once the task is finished, conveniently store your tool using the integrated VERSATRACK™ hook with the VERSATRACK™ system (sold separately). The V20* battery platform is compatible with CRAFTSMAN® V20* Outdoor Equipment and Power Tools. You'll find the complete line of outdoor tools and equipment essentials for a job to make you proud.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data